Pro-Torq Flat Head Screwdrivers, Slotted Tip
0
1
2
3

Pro-Torq Flat Head Screwdrivers, Slotted Tip


Select
£2.19 Inc VAT (20%)


See all variants from £2.19

Description

Chrome vanadium steel blades with magnetic tips. For parallel tipped screwdrivers, to safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.

Features and Benefits
• Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied
• With a convenient hanging hole in the handle for storage

Standards
• DIN ISO 2380

See full description

Feature Attributes

Series:
Pro-Torq
Tip Type:
Slotted
Handle Material:
Polypropylene,Thermoplastic Rubber
Blade Shape:
Round
Screwdriver Type:
Ratchet
Finish/Coating:
Bright Finish
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome