1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Standard
Pro-Torq Pozi/Supadriv Tip Screwdrivers
0
1
2
3

Pro-Torq Pozi/Supadriv Tip Screwdrivers


8 Variants From
£2.24

Inc VAT (20%)

See 8 Product Variants
£2.24

Description

Featuring additional cutaways to help support screws and improve torque, these Pro-Torq Pozi/Supadriv screwdrivers are suited for professional use. With chrome vanadium steel blades and magnetic tips, each screwdriver is also fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. Finished with a convenient hanging hole in the handle for storage and available in a variety of sizes and specifications.

Features and Benefits
• Chrome vanadium steel shank is durable and suited for withstanding everyday use
• Magnetic tips ensure maximum torque can be applied accurately by holding the fastener in place
• Dual grip triangular handle is designed for improved user grip and comfort
• Convenient hanging hole for easy storage
• Available in a range of sizes and specifications to suit your exact needs

Typical Applications
• Construction
• Joinery
• DIY
• Maintenance and Repair
• Automotive
• Engineering

See full description

Feature Attributes

Handle Material:

Polypropylene,Thermoplastic Rubber

Blade Material:

Chrome Vanadium

Blade Shape:

Round

Special Features:

Magnetized Tip

Standards Met:

DIN ISO 8764

Screwdriver Type:

Ratchet

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome