Inc VAT (20%)
The Hultafors Stubby Phillips Screwdriver is made for professional use, developed together with craftsmen. The blade is manufactured from high-quality hardened steel for long life. Fitted with a durable PPC plastic handle with a coating of age-resistant and easy-to-grip rubber. This long rubber-coated handle ensures grip for precision and maximal transmission of power. Permanent marking of type and size on the top as well as the handle’s colour make it easy for the user to select the right screwdriver. The handle’s design prevents the screwdriver from rolling on inclined surfaces. There is also a hole in the handle for hanging or securing.
Blade Length:
25 mm
Blade Material:
Hardened Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy