LF1000 Flipover Saw

LF1000 Flipover Saw


Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99

Description

Max mitre range: 90 to 45 Left and right
Max bevel range: 45 to 0 left
Table saw blade angle range: 90 to 45
Max table cut at 90: 68x155mm
Max mitre cut at 45: 50x140mm
Max table cut at 90: 70mm
Max table cut at 45: 32mm
Blade Diameter: 260mm
Bore Size: 30mm

Standard Equipment
TCT blade, rip fence, bevel guide, push stick, blade guard, dust cover dust bag, and wrench.

See full description

Feature Attributes

Width:
630 mm
Length:
630 mm
No Load Speed:
2700 rpm
Height:
890 mm
Power Source:
Electric
Weight:
33 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome