Carbide Straight Shank Stub Drills - Metric


Select
£4.39 Inc VAT (20%)
Up to 6% off


See all variants from £4.39

Description

Carbide Straight Shank Stub Drills
Metric
For drilling into steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous materials and abrasive plastic.
Point angle: 118°, helix angle: 30°, tolerance of diameter: h7, tolerance of shank: h6.
Manufactured to Works Standard.

Feature Attributes

Flute Type:
Spiral
Finish/Coating:
Bright
Cutting Direction:
Right Hand
Material:
Carbide
Drill Diameter Tolerance:
h7
Point Angle:
118 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome