Series S100 HSS Straight Shank Black Oxide Stub Drills - Metric

Series S100 HSS Straight Shank Black Oxide Stub Drills - Metric


Select
£0.29 Inc VAT (20%)
Up to 19% off


See all variants from £0.29

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description

Feature Attributes

Web Thickness:
Standard
Shank Diameter Tolerance:
F11
Cutting Direction:
Right Hand
Helix Type:
Normal Helix
Finish/Coating:
Black Oxide
Flute Type:
Spiral
More attributes
Product Reviews -
8 months ago
Stub drills to be used in a fairly confined area. Perfect for the job.

4 years ago by keith
very good and well wrapped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome