GTS 635-216 Professional Table Saw 1600W 240V + GTA560 Stand - BSH601B42071

GTS 635-216 Professional Table Saw 1600W 240V + GTA560 Stand - BSH601B42071

Order Code: ZT4037561S

£539.99 Inc VAT (20%)


Description

The Bosch GTS 635-216 Professional Table Saw is compact, yet powerful. Its 1, 600W motor power is ideal for a cutting height up to 70mm and for a rip capacity up to 635mm. Extremely precise, due to its integrated slide carriage, table-widener, and table extension, it is exceptionally versatile. It also features a spindle lock, a soft start function, restart protection, and a safety switch for increased user protection. The compact, low weight design (only 22kg) combined with ergonomic handles and protective on-board storage make it easy and safe to transport. The GTS 635-216 Professional has been designed for sawing of user-defined size's, rip cutting, and concealed cuts, especially of board materials, wood, wood composites, and laminate. It is suitable for mounting on a variety of table saw stands and uses the Click & Clean System for the professional power tools from Bosch. Supplied with the GTA 560 Professional Saw Stand. Specification: Input Power: 1, 600W. No Load Speed: 5, 500/min. Table Size: 500 x 658mm. Saw Blade Diameter x Bore: 216 x 30mm. Cutting Height: @90° 70mm, @45° 50mm. Max. Cutting Capacity Right: 635mm. Incline Setting Left/Right: 45°/0°. Weight: 22kg.

See full description
Specifications for GTS 635-216 Professional Table Saw 1600W 240V + GTA560 Stand - BSH601B42071
  • Supply Voltage
    240V
  • Power Source
    Corded 240V
  • Blade Diameter
    216mm
  • Input Power
    1600W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome