TWX7 910W Project Saw 127mm TWX7PS001
0
1
2

TWX7 910W Project Saw 127mm TWX7PS001

Order Code: ZT3929066S

£319.99 Inc VAT (20%)


Description

910W sliding or fixed 127mm (5") dia circular saw that functions as a bench tool or TWX7 Workcentre module. Cast aluminium base with both metric and imperial graduations plus steel double-bar saw head mounting. Fine-toothed blade leaves a clean, smooth edge. Saw locks in place for table saw mode or free moving for a wider range of mitre and cross cuts when used with the supplied protractor fence with built-in quick release clamp. Up to 22mm cutting depth. Perfect for accurate, fast cutting of many materials including laminates, flooring, decorative wood and skirting board. Includes blade, protractor fence, quick clamp, dust bag, blade key, push stick and TWX7 module fittings.

See full description
Specifications for TWX7 910W Project Saw 127mm TWX7PS001
  • Product Type
    Project Saw
  • Power Rating
    910W
  • Cutting Capacity
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome