1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Tap Sets
HSS Ground Thread Straight Flute BSW (British Standard Whitworth) Tap Set
0
1

HSS Ground Thread Straight Flute BSW (British Standard Whitworth) Tap Set


Select
See all variants from
£21.99

Inc VAT (20%)

Up to 3% off

See all variants from £21.99

Description

HSS Ground Thread Straight Flute BSW (British Standard Whitworth) Tap Set

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Features
• Bright finish
• Ground flutes
• Manufactured to ISO 529
• Set contains 1 of each Taper,Second ,Plug tap

See full description

Feature Attributes

Tap Type:

Straight Flute

Chamfer:

Plug,Second,Taper

Number of Pieces:

3

Thread Standard:

BSW

Finish/Coating:

Bright

Material:

High Speed Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome