1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Tap Sets
HSS Ground Thread Straight Flute UNC (Unified Coarse) Tap Set of 3

HSS Ground Thread Straight Flute UNC (Unified Coarse) Tap Set of 3


15 Variants From
£15.99

Inc VAT (20%)

See 15 Product Variants
£15.99

Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Features
• HSS construction for increased cutting strength
• Ground flutes for increased cutting precision
• Excellent heat and wear resistant properties
• Manufactured with a bright finish

Contents
• 1 each, taper, second and plug lead

Standards
• Manufactured to ISO 529

See full description

Feature Attributes

Tap Type:

Straight Flute

Finish/Coating:

Uncoated

Number of Pieces:

3

Thread Standard:

UNC

Material:

High-Speed Steel

Chamfer:

Plug,Second,Taper

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome