1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Tap Sets
HSS Metric Coarse Left Hand Straight Flute Ground Thread Tap Set

HSS Metric Coarse Left Hand Straight Flute Ground Thread Tap Set


Select
See all variants from
£10.29

Inc VAT (20%)

Up to 3.5% off

See all variants from £10.29

Description

HSS Metric Coarse Left Hand Straight Flute Ground Thread Tap Set

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Features
• Manufactured to IS0 529
• Straight Flute
• Set contains 1 of each taper, second and plug lead
• Bright finish

See full description

Feature Attributes

Chamfer:

Plug,Second,Taper

Tap Type:

Straight Flute

Material:

High Speed Steel

Thread Standard:

Metric Coarse

Finish/Coating:

Bright

Number of Pieces:

3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome