HSS Straight Flute Tap Set


Select
£40.99 Inc VAT (20%)


See all variants from £40.99

Description

Series E531 HSS Straight Flute Tap Set - BSW

Features and Benefits
• High speed steel
• Bright finish
• Straight shank
• Right hand cut
• Tolerance medium. 1.5xD

Contents

•Sets include 1 of each tap (Taper, Second, and Plug)

Standards
•Manufactured to ISO529

Feature Attributes

Chamfer:
Second,Plug,Taper
Finish/Coating:
Bright
Material:
High Speed Steel
Thread Standard:
BSW
Number of Pieces:
3
Series:
E531
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome