1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Tap Sets
Series E710 HSS Straight Flute Tap Set - NPT
0
1

Series E710 HSS Straight Flute Tap Set - NPT


2 Variants From
£49.99

Inc VAT (20%)

See 2 Product Variants
£49.99

Description

Series E710 HSS Straight Flute Tap Set - NPT

Medium hook for multi-material tapping. Generally
used for pipe fittings and couplings in most
ferrous and non-ferrous materials. The nominal size of
a pipe tap is that of the pipe fitting to be tapped and
not the actual size of the tap. NPT threads require the use
of a 'sealant' such as teflon tape or pipe compound to
ensure a tight joint

Manufactured to ANSIB94.9

See full description

Feature Attributes

Thread Standard:

NPT

Tap Type:

Straight Flute

Series:

E710

Dimensions Standard:

ANSI 94.9

Material:

High-Speed Steel

Finish/Coating:

Bright

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome