1. Tools & Machining/
  2. Cutting Tools/
  3. Tapping Tools/
  4. Tap Wrenches
Chuck Style Tap Wrenches English Type
0
1

Chuck Style Tap Wrenches English Type


See all variants from
£12.99Inc VAT (20%)
See all variants from £12.99

Description

Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.

Feature Attributes

Dimensions Standard:
ISO 529,JIS
Type:
Tap Wrench
T-Handle Adjustability:
Sliding Handle
Tap Wrench Type:
T-handle Chuck
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome