Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Tapping Tools
Tap Wrenches
Reversible Ratchet Tap Wrench M3-M10 (85 mm) 57830
By EGA Master
Order Code:
ZT3281323S
£30.99
each
Inc VAT (20%)
£123.96 minimum order value
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
123.96
https://www.zoro.co.uk/shop/tools-and-machining/tap-wrenches/reversible-ratchet-tap-wrench-m3-m10-85-mm-57830/p/ZT3281323S
Add to quotation
View all Tap Wrenches
Description
REVERSIBLE RATCHET TAP WRENCH M3-M10 (85 MM)
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome