Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Tape Measures
0-33-531 10m Power Lock Tape 25mm Blade
By Stanley
Order Code:
ZT1027232P
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/tape-measures/0-33-531-10m-power-lock-tape-25mm-blade/p/ZT1027232P
Add to quotation
Schedule an order and save 5%
View all Tape Measures
Description
Description unavailable
Specifications
Specifications for 0-33-531 10m Power Lock Tape 25mm Blade
Measurement Standard
Imperial
Metric and Imperial
Resistance Properties
Abrasion-resistant
Blade Length
10m
Blade Width
25mm
Overall Width
38mm
Frame Material
Chrome Plated
Plastic
MFR Part No.
0-33-531
Graduations
±1.3in
Overall Depth
76mm
Special Features
Belt Clip
Coating
Mylar®
Blade Material
Steel
Product Type
Pocket Tape
Measurement Accuracy
Class II
Series
PowerLock
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome