Auto Locking Tape Measures
0
1
2

Auto Locking Tape Measures


Select
Select
£2.39 Inc VAT (20%)
Up to 5.5% off


See all variants from £2.39

Description

With some products featuring both imperial and metric graduations and others metric only, this range of auto-locking tape measures is suited for general purpose to heavy duty uses. Featuring reverse printed, nylon-coated blades that are suited for measuring ceilings and windows, the blade is housed in an ABS plastic casing for bolstered resistance to impact. All models come with an automatic brake which locks the blade in position during use until you press the release control button. They also benefit from a sliding magnetic hook and belt clip.

Features and Benefits
• Reverse printed blades allow you to easily read measurements on both sides
• Automatic brake locks the blade in position until you press the release button for accurate measurements
• Belt clip allows you to attach the product to your person for safekeeping
• Available in a range of sizes and specifications to suit your needs
• Sliding magnetic hook allows you to attach the end to ferrous materials for precision measuring

Typical Applications
• Construction
• DIY
• Engineering
• Plumbing
• Electrical

Standards
•ECC Class II

Notes
• Some products have both metric and imperial graduations, others metric only. Always check the specifications before purchase

See full description

Feature Attributes

Resistance Properties:
Corrosion-resistant
Frame Material:
Plastic,ABS
Coating:
Nylon
Special Features:
Belt Clip,Double-sided Marking,Lockable,EEC Class II
Measurement Accuracy:
Class II
Product Type:
Double-Sided Measuring Tape
More attributes
Product Reviews -
2 years ago by John
Nice tape - really easy to use as the (metric) measurements are repeated on top and bottom edges.

4 years ago by Mike
Good action and he double sided printing makes some measurements a lot easier.

4 years ago by PAMELA
Love how this stays put and doesn't close until you press the release button

5 years ago by Brian
Brilliant piece of kit, well made and good value the magnet on the zero end is a great idea.

5 years ago by norman
very pleased with this product, magnetic end and automatic lock. great

2 years ago by Roy
Unused as yet but looks good for requiremnts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome