Inc VAT (20%)
The Stabila BM 300 Robust Pocket Tape has a shatterproof PC/ABS housing with a shock-absorbent soft grip casing that provides protection against heavy impacts. Extremely hard-wearing STABILA NYLON-WRAP protects the blade against corrosion and abrasion. The coating also features STABILA SPIKES to help prevent slipping. With a double-sided scale for optimum readability, this thick measuring blade provides high stability and rigidity and can be pulled out up to 3m (10ft) without kinks. The blade is fitted with an adjustable, extra-large hook for accurate internal and external measurements. An integrated eyelet in the hook prevents the blade from slipping. Curved brake button, for comfortable operation of the push brake, to stop and lock the blade securely. A strong spring enables automatic, powerful blade retraction. Fitted with a rounded STABILA EASY-CLIP for easy attachment to your belt.
Blade Width:
27 mm
Type:
Metric & Imperial
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy