1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Measuring and Layout Tools/
  4. Tape Measures
FatMax BladeArmor Tape

FatMax BladeArmor Tape


5 Variants From
£22.99

Inc VAT (20%)

Up to 4% off
See 5 Product Variants
£22.99

Description

The Stanley FatMax® BladeArmor® Tape has a Mylar® coated steel blade and an impressive stand-out of 3.35m. The Mylar® coated blade is up to 10 times more resistant to abrasion than normal lacquered blades. Its high-impact ABS plastic case has an oversized rubberised bumper, to prolong the life of the hook. With rubber overmould to deliver additional comfort and control, whilst also increasing durability and impact resistance. The 3-rivet, corrosion resistant, Tru-zero hook allows for accurate inside and outside measurements. This particular hook also features top, bottom and side hooks for easy above, below or side measurements. The forward blade lock design makes it easier to lock and unlock the blade. Available with metric only or metric and imperial graduations.

Feature Attributes

Blade Width:

32 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome