Inc VAT (20%)
The Faithfull Pro Tape Measure is ideal for any professional requiring accuracy and efficiency in every job. Its unique nylon wrapped blade is highly-wear resistant, anti-rust, acid-resistant, alkali-resistant, water-proof and fire-proof. The double-sided print simplifies awkward measurement angles. With metric and imperial measurements on the top and metric only measurements on the bottom. The class II blade is 32mm wide, giving an impressive standout of 3m. Ideal when working alone. A strong thumb lock secures the blade perfectly in place and the claw magnetic hook easily attaches to overhead objects. The robust ABS casing is impact resistant and is coated with soft-grip TPR, for making it an all round sturdy and comfortable tape measure. The bottom of the tape's casing has a blade guard to protect the triple riveted end hook when returning to its case. Available with metric only or metric and imperial graduations. Accuracy: Class II
Blade Width:
32 mm
Type:
Metric & Imperial
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy