Series B301 HSS Hand Taper Pin Reamer - Inch
0
1

Series B301 HSS Hand Taper Pin Reamer - Inch


Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

Series B301 HSS Hand Taper Pin Reamer - Inch

Feature Attributes

Material:
High Speed Steel
Shank Type:
Taper Pin
Finish/Coating:
Steam Tempered
Flute Type:
Right Hand Spiral
Cutting Direction:
Right Hand
Standards Met:
BS 328
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome