1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Taper Shank Drills
Stepped Shank Coolant Feed Drills

Stepped Shank Coolant Feed Drills


286 Variants From
£44.99

Inc VAT (20%)

Up to 6.5% off
See 286 Product Variants
£44.99

Description

The Dormer Carbide TiAlN Drill, a high-performance tool designed for precision drilling, features a solid carbide construction with a Titanium Aluminum Nitride (TiAlN) coating. With a 5 times diameter (5 x D) reach and through coolant capabilities, this drill is optimized for efficiency and accuracy. The 140° self-centering point enhances precision during drilling operations. Tailored for use in Stainless Steels and Heat Resistant Materials, this drill excels at producing high-quality holes at elevated speeds and feeds. Whether it's demanding industrial applications or tasks requiring intricate and reliable drilling in challenging materials, the Dormer Carbide TiAlN Drill stands out as a versatile and dependable solution, contributing to enhanced machining performance.

Features and Benefits
• Premium carbide material - specifically designed for drilling stainless steel and other heat resistant super alloys
• High performance drill - capable of producing high quality and accurate holes even at high speeds and feeds (h9 hole tolerance)
• Dormer R467 Solid Carbide TiAlN Coated Force-M Coolant Feed 3xD Drill Bit with 140 degree 4-Facet split point, designed for high performance drilling

See full description

Feature Attributes

Point Angle:

140 °

Drill Length Type:

Long Series

Series:

Carbide TiAlN

Finish/Coating:

TiAlN

Cutting Direction:

Right

Number of Pieces:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome