GW3019VS UNC Carbide Thread Mills


£149.99 Inc VAT (20%)

See 10 Product Variants
£149.99

Description

A specialized cutting tool designed for precision thread milling operations, particularly for creating deep threads up to 4 times the diameter (4xD). This innovative tool is engineered for exceptional performance in thread milling applications, ensuring efficient and accurate results. With its advanced design, the Carbide Thread Mill offers several key features that enhance the thread milling process. Its greater chip evacuation capability allows for smooth and efficient removal of chips during the machining process, preventing chip buildup and ensuring continuous operation.

Features and Benefits
• Fully coated to provide excellent wear resistance
• Specifically designed for thread milling in a wide range of materials
• Greater chip evacuation capability allows for smooth and efficient removal of chips during the machining process

Feature Attributes

Thread Standard:
ASME B1.1
Finish/Coating:
VS
Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome