TMS - Thread Milling System - Thread Mills - Normal - Metric


£269.99 Inc VAT (20%)

See all variants from £269.99

Description

Indexable Thread Mills
TMS • Thread Milling System

Feature Attributes

Number of Flutes:
1
Body Material:
Steel
Unit Measured:
Metric
Clamping Type:
Screw Clamping
Hand Preference:
Right
Adapter Type Machine Side:
Cylindrical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome