Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Threading Inserts
A51 ISO External Threading Carbide/Cermet Inserts
By Seco
Reset
Clear All
Thread Pitch
Select
See all variants from
£19.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£19.99
Description
16ER ISO Series
Feature Attributes
Insert Style:
16ER
Insert Size:
16
Thread Standard:
ISO
Manufacturer Grade:
CP500
Material:
Carbide
Teeth per Inch:
na TPI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome