CoroThread 266RG Metric External Threading Inserts Grade 1125
0
1

CoroThread 266RG Metric External Threading Inserts Grade 1125


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

CoroThread® 266RG metric external threading inserts feature a hard carbide construction with a PVD TiAlN coating for increased heat and wear resistance. Ideal for threading cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.

Features and Benefits
• Hard carbide construction for increased tool toughness
• PVD TiAlN coating for greater heat and wear resistance
• 3 cutting edges for excellent cutting performance

Typical Applications
• Cast iron
• Stainless steel
• Non ferrous metals
• Steel
• Heat resistant materials

Standards
• Insert Grade 1125
• (K15)(M20)(N20)(P20)(S20)

See full description

Feature Attributes

Thread Standard:
ISO Metric
ISO Cut:
P20,N20,S20,M20,K15
Material:
Carbide
Insert Type:
Laydown
Threading Location:
External
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome