ER/LM  UN (Unified) Threading Inserts Grade IC908
0
1

ER/LM UN (Unified) Threading Inserts Grade IC908


£13.99 Inc VAT (20%)
Up to 12.5% off

See all variants from £13.99

Description

ER/L-UN : External American UN full profile (UN, UNC, UNF, UNEF) laydown threading inserts. ER/L - ground periphery and rake, ERB - with a chipformer and peripherally ground, ERM - with a chipformer for general industry.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description

Feature Attributes

Thread Standard:
UN
Manufacturer Grade:
IC908
Insert Size:
16
Insert Style:
16ER

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome