IR/L  Unified (UN) Internal Threading Inserts Grade IC908
0
1

IR/L Unified (UN) Internal Threading Inserts Grade IC908


£15.99 Inc VAT (20%)
Up to 15.5% off

See all variants from £15.99

Description

IR/L-UN : Internal American UN, Full Profile (UN, UNC, UNF, UNEF), laydown threading inserts. IR/L - Ground periphery and rake, IRB - with a chipformer and peripherally ground, IRM - With a chipformer. Application: general industry.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description

Feature Attributes

Manufacturer Grade:
IC908
Thread Standard:
UN
Insert Size:
16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome