1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Threading Inserts
PICCO R Inserts, Grades IC908/IC228

PICCO R Inserts, Grades IC908/IC228


See all variants from
£20.99Inc VAT (20%)
See all variants from £20.99

Description

PICCO R 050.20: Inserts for internal turning and chamfering next to the bottom of blind holes

Grade : IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

IC228 PVD COATED (P30-P50 K25-K40) For alloy steels, aluminum alloys, austenitic stainless steel, carbon steel, cast steel, copper alloys and Exotic alloys. Suitable for roughing and semi-roughing in low speed / high feed and interrupted cut conditions. High resistance to mechanical & thermal shock.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome