200mm/8" Tile Nippers

Order Code: ZT1009696X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Order by 3pm, get it Tomorrow

Description

For nibbling shapes in wall and floor tiles. Suitable for use on both ceramic wall and floor tiles. Drop forged steel handles and tungsten carbide tips. Size: 6mm (1/4”) capacity.

Specifications for 200mm/8" Tile Nippers
  • Compatible Materials
    Ceramic Tile
  • Overall Length
    200mm
  • Type
    Tile Nipper
  • Capacity
    6mm
  • Pack Quantity
    1
  • Cutting Wheel Material
    Tungsten Carbide
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome