1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Toggle & Latch Clamps
Vertical Toggle Clamp with Open Arm

Vertical Toggle Clamp with Open Arm


Select
See all variants from
£39.99Inc VAT (20%)

See all variants from £39.99

Description

• Lever is in vertical clamping position • Automatic, seamless adjustment of the clamping height up to 35 mm with almost constant clamping force – without manual changing of the pressing screw position • Adjustable clamping force up to 2,500 N, based on the adjusting screw in the joint • Sturdy, tempered sheet steel for longer service life • Base plate hole pattern suitable for millimetres and inches • High-quality, oil-resistant two-component plastic handle Ready to go – the first time and for quick set-up during workpiece changes BESSEY STC toggle clamps adapt to workpieces of varying thickness – without manual setting of the spindle and, with practically the same clamping force: • due to an automatic clamping width range Uncompromisingly versatile One size of the BESSEY toggle clamp replaces multiple competitor sizes simultaneously: • due to an extremely large clamping range, thanks to the patented mechanism Powerful and gentle Even sensitive workpieces, e.g. with veneered or varnished surfaces, can be gently clamped: • due to moving pressure plate with removable protective cap due to clamping force regulation via adjustment screw in the joint See everything worth knowing about adjustable toggle clamps at a glance at, http://toggleclamp.bessey.de

Feature Attributes

Product Type:
Vertical Toggle Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome