Technicians Tool Bag - STN5937951P

Technicians Tool Bag - STN5937951P

Order Code: ZT1332304S

£32.99 Inc VAT (20%)
£35.998% off


Description

The STANLEY® FATMAX® 10 Inch Technician's Tool Tote is a highly functional and durable solution for tool organisation. Its open structure allows quick and convenient access to tools, while the removable divider with a belt clip accommodates frequently used items. The tote includes a covered drill bit compartment with interior holders and an integral tape holder for added convenience. With a rigid waterproof base safeguarding contents from dirt and moisture, this tool tote is built to withstand tough conditions. The padded shoulder strap and soft-grip carry handle ensure comfortable and easy transportation. Constructed from heavy-duty 600 denier fabric, it guarantees long-lasting durability for reliable use on the job.

Features and Benefits
• Protective waterproof rigid plastic base to maintain tool protection in all environments
• Ergonomic rubber grip handle for improved grip & comfort
• Removable divider with convenient belt clip for quick use of specific tools & allow personalised organisation to suit your needs
• Produced from 600 denier heavy-duty nylon fabric with reinforced leather for long lasting durability
• Comfortable heavy-duty shoulder strap that allows easy movement of heavy loads
• Reinforced leather in key stress areas to maintain strength & shape
• Various side pockets for organisation of fixings & small tools
• Strong easy to access design for job specific organisation solution & storage
• Internal covered compartment with drill bit holders and steek holders for electrical and measure tapes

Typical Applications
• Technicians
• Tradesperson
• On Site

See full description
Specifications for Technicians Tool Bag - STN5937951P
  • Height
    380mm
  • Product Type
    Tool Tote Bag
  • Width
    290mm
  • Product Material
    600 Denier Nylon Fabric
  • Length
    290mm
  • Lock Type
    None
  • MFR Part No.
    P Save Revert 1-93-952

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome