1. Tools & Machining/
  2. Power Tools/
  3. Tool Balancers
Balancing Kit
0
1

Balancing Kit


Select
See all variants from
£309.99Inc VAT (20%)

See all variants from £309.99

Description

It is recommended to use a tool balancer with the telescoping torque arms. The telescoping arms should not be used at maximum arm reach on a permanent basis. Balancing kit is not included telescoping arms. Note: A balancing kit for vertical mounting can be attached on the side of the EZ12T and EZ-30T telescoping torque arm. It allows the arm to be used with pistol grip tools and angle nutrunners.

Model:E4 Balancing Kit
Balancer Weight Capacity:8.8-13.2 lbs
For EZ-Glider Model:EZ-12T & EZ-30T
Stroke - American:78.75

See full description

Feature Attributes

Product Type:
Balancing Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome