1. Tools & Machining/
  2. Power Tools/
  3. Tool Balancers
MH Series - Hose Reel Balancer
0
1

MH Series - Hose Reel Balancer


See all variants from
£229.99Inc VAT (20%)
Up to 3.5% off
See all variants from £229.99

Description

The air hose tool balancer is designed for small pneumatic tools. Integrating the air hose and support cable together keeps the work area clean. These durable tool balancers provide easy handling for operators that work with tools for long, continuous hours. The tool balancer allows a tool to be positioned over the work station for comfortable operation and can be used with a pneumatic screwdrivers or other small air tools. Protects an assembly tool from accidentally damage, like being knocked off a workbench. The effortless handling of the balancer provides comfortable tool operation and increased production.

Model:MH-3
Tool Weight:1.1 lbs.
Balancer Weight Capacity:1.1 - 3.3 lbs.
Stroke - American:51"
Stroke - Metric:1.3 m

See full description

Feature Attributes

Product Type:
Hose Reel Balancer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome