1. Tools & Machining/
  2. Power Tools/
  3. Tool Balancers
MR Series - Retractor Tool Balancer
0
1

MR Series - Retractor Tool Balancer


See all variants from
£72.99Inc VAT (20%)
Up to 10% off
See all variants from £72.99

Description

The retractor tool balancer is ideal assembly power tools. These durable tool balancers provide easy handling for operators that work with tools for long, continuous hours. The tool balancer allows a tool to be positioned over the work station for comfortable operation. Protects an assembly tool from accidentally damage, like being knocked off a workbench. The effortless handling of the balancer provides comfortable tool operation and increased production. The tension of this lightweight balancer can easily be adjusted by hand with the adjustment knob on the side.

Model:MR-11
Tool Weight:2 lbs.
Balancer Weight Capacity:5.5 - 11 lbs.
Stroke - American:79"
Stroke - Metric:2 m

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome