1. Tools & Machining/
  2. Power Tools/
  3. Tool Balancers
MZ Series - Durable Zero Gravity Tool Balancer
0
1

MZ Series - Durable Zero Gravity Tool Balancer


See all variants from
£71.99Inc VAT (20%)
Up to 10% off
See all variants from £71.99

Description

These durable zero gravity tool balancers provide true balance and easy handling for operators that work with tools for long, continuous hours. The balancers allow tools to be positioned over the work station for comfortable operation and can be used with pneumatic, electric, hydraulic or other tools. Mountz offers an assortment of ergonomic tool balancers.

Model:MZ-3B
Tool Weight:1.1 lbs.
Balancer Weight Capacity:1.1 - 3.3 lbs.
Stroke - American:39"
Stroke - Metric:1 m

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome