1-92-748 Professional Organiser 25 Compartment
0
1
2
3

1-92-748 Professional Organiser 25 Compartment

Order Code: ZT1049355P

£18.99 Inc VAT (20%)


Description

With twenty five storage compartments for you to store and sort your smaller components, this tray is a must for any workshop. With a locking lid, ergonomic moulded grip handle and a polypropylene honeycomb cover that offers resistance to shocks and impact. This professional organiser provides a large storage space for frequently used heavy duty accessories.

Features and Benefits
• Boasting twenty five small compartments to allow you to store and organise an array of small parts
• Locking lid to ensure parts don't spill into other compartments when travelling
• Moulded grip handle for optimum grip and ease of transportation
• Polypropylene honeycomb cover has resistance to shocks and thus safeguards the internal compartments effectively

Typical Applications
• Ideal for storing frequently used components for your tools

See full description
Specifications for 1-92-748 Professional Organiser 25 Compartment
  • Product Dimensions in MM
    334 (L) x 422 (W) x 50 (H)
  • Weight
    1.3kg
  • Number of Compartments
    25
  • Lock Type
    Latches
  • Overall Height
    50mm
  • Overall Depth
    422mm
  • Additional Features
    Polypropylene Honeycomb Cover for Shock Resistance
    Locking Lid
  • Colour
    Black/Yellow
  • MFR Part No.
    1-92-748
  • Type
    Storage Box
  • Overall Width
    334mm
  • Product Material
    Plastic
  • Length
    334mm
  • Width
    422mm
  • Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome