Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Boxes
24" Barn Type Tool Box
By Kennedy
15 Reviews
Order Code:
ZT1018160X
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-boxes/24-inch-barn-type-tool-box/p/ZT1018160X
Add to quotation
Schedule an order and save 5%
View all Tool Boxes
Description
Dimensions (L x W x H): 610 x 205 x 185mm.
Tags:
#BulkDiscount
Specifications
Specifications for 24" Barn Type Tool Box
MFR Part No.
1
Product Dimensions in MM
Width 205
Length 610
Depth 185
Number of Compartments
Tote Tray
Additional Features
Overlapped Lid Doors With Padlock Hole
Full Width Piano Hinges
Removable Tote Tray
Fixed Carrying Handles To Lid Doors
Large Base Compartment
Type
Tool Box
Colour
Red
Product Material
Steel
Weight
5kg
Lock Type
None
Padlock
Length
610mm
Width
205mm
Height
185mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome