Extra Large Job Chest, 240l
0
1
2

Extra Large Job Chest, 240l

Order Code: ZT1380917S

£149.99 Inc VAT (20%)


Description

FATMAX® 240 litre chest offers a large secure storage capacity & easy transportation of your tools.

Features and Benefits
•Large tool chest capacity of 240l for easy storage & transportation
• Designed with lightweight aluminium rails to easily strap materials on top to increase storage capability
• Meets IP65 water seal to ensure tools & equipment are protected from damp & wet conditions
• Broad telescopic handle to allow easy movability
• 7.5inch diameter robust rubber wheels to ensure smooth & easy transportation on rough surfaces
• Tough heavy duty latches and hinges to protect & secure your tools

Typical Applications
• Tradesperson
• Engineers
• Industrial
• Technicians
• On Site
Notes
• Tools not included

See full description
Specifications for Extra Large Job Chest, 240l
  • Length
    990mm
  • MFR Part No.
    FMST1-75531
  • Product Material
    Plastic
  • Lock Type
    Latches
  • Number of Compartments
    1
  • Colour
    Black
  • Type
    Tool Case
  • Weight
    15.5kg
  • Height
    620mm
  • Width
    590mm
  • Series
    FatMax

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome