Toolbox 2 Drawer with Ball Bearing Slides

Toolbox 2 Drawer with Ball Bearing Slides

Order Code: ZT1224152P

£53.99 Inc VAT (20%)


Description

Small and compact storage coupled with the design and durability of a top chest. features tough composite carry handle, smooth ball bearing drawer runners and a steel hasp that can be locked using a padlock (not included).

Specifications for Toolbox 2 Drawer with Ball Bearing Slides
  • MFR Part No.
    AP2602BB
  • Weight
    4.49kg
  • Height
    230mm
  • Length
    360mm
  • Series
    American Pro®
  • Lock Type
    Clasp
  • Width
    230mm
  • Type
    Tool Box
  • Colour
    Red
  • Product Material
    Steel
  • Number of Compartments
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome