Polypropylene Plastic Tool Case 430 x 340 x 160mm
0
1

Polypropylene Plastic Tool Case 430 x 340 x 160mm

Order Code: ZT1018477X

£123.99 Inc VAT (20%)


Description

Ribbed high strength plastic case with aluminium reinforced trim. Two fitted and hinged tool boards with elasticated tool retaining loops. Lockable with two keys. Padded carry handle.

Specifications for Polypropylene Plastic Tool Case 430 x 340 x 160mm
  • Overall Height
    160mm
  • Lock Type
    Clasp
  • Weight
    2.95kg
  • Overall Width
    340mm
  • Product Material
    Plastic
  • MFR Part No.
    593-2450
  • Colour
    Black
  • Overall Depth
    430mm
  • Additional Features
    Three Tool Boards 2 x Fitted 1 x Hinged
    Lockable Clasps with Two Keys
    Aluminium Reinforced Trim
    Elasticated Tool Retaining Loops
  • Type
    Tool Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome