1. Tools & Machining/
  2. Tool Storage/
  3. Tool Control Foam Inlays
12 Piece Punch and Hammer Set in Tool Control 2/3 With Foam Inlay.

12 Piece Punch and Hammer Set in Tool Control 2/3 With Foam Inlay.


Select
See all variants from
£65.99Inc VAT (20%)

See all variants from £65.99

Description

Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. Fitted with an air grip handle that absorbs vibration as well as deflecting wayward hammer blows.


The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

See full description

Feature Attributes

Options:
2/3 Width
Number of Pieces:
12
Set Contents:
5 Piece Extra Length Parallel Pin Punch Set 3-8mm,Foam Inlay,6 Piece Parallel Pin Punch Set with Cushion Grip 2-8mm,2LB Ball Pein Hammer, Wooden Shaft
Insulated:
No
Includes:
2LB Ball Pein Hammer, Wooden Shaft,6 Piece Parallel Pin Punch Set with Cushion Grip 2-8mm,Foam Inlay,5 Piece Extra Length Parallel Pin Punch Set 3-8mm
Kit Type:
General

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome