1. Tools & Machining/
  2. Hand Tools/
  3. Torque Tools/
  4. Torque Meters & Testers
1/2" Drive Torque & Angled Adaptors

1/2" Drive Torque & Angled Adaptors


3 Variants From
£209.99

Inc VAT (20%)

Up to 4.5% off
See 3 Product Variants
£209.99

Description

E.506
Accuracy: torque ±3% between 20% and 100% wrench capacity, angle: ±2°.
Measuring mode: peak or track follower.
Cycle counter.
Locking keypad (the operator has access only to program choices and memorise results).
Measuring unit: N.m, ft.lb, In.lb, kg.cm, deg.
Presetting possible of nine torque and/or angle values.
Memory 50 values.
Length: 80mm.

See full description

Feature Attributes

Overall Width:

Ø80 mm

Drive Type:

Square

Display:

Digital

Product Type:

Torque/Angle Adaptor

Accuracy:

±3 %

Drive Size:

01-Feb in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome