5 Piece Torque Screwdriver Set

5 Piece Torque Screwdriver Set

Order Code: ZT1012699X

£143.99 Inc VAT (20%)


Description

The correct torque avoids damaging material and no follow-up work is necessary. The correct torque protects you from warranty claims. Each tool individually tested at 10,000 V AC and approved for 1,000 V AC. Wiha SlimBits ensure unlimited, protected access to deep-set screws.

Standards: EN ISO 6789.
Handle: VDE torque handle 1.0 - 5.0 Nm, steplessly adjustable with Torque Setter adjusting tool (included in delivery).
Bits: Protective insulation moulded directly onto the bit and completely integrated into the bit in the lower area.
Bit holder: Insulated metal bit holder holds all slimBits reliability. Only for 6 mm slimBits.
100% safety from fastening with torque according to specification of manufacturer type-tested switching devices according to EN 60439-1.

See full description
Specifications for 5 Piece Torque Screwdriver Set
  • Tip Type
    Pozi
  • Blade Length
    80mm
    75mm
  • MFR Part No.
    38074
  • Screwdriver Type
    Torx Screwdriver
    Electricians Screwdriver
  • Number of Pieces
    5
  • Blade Shape
    Hex
  • Standards Met
    EN 60439-1
    EN ISO 6789
  • Tip Size
    PZ1
    PZ2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome