Metric, Imperial & TORX Folding Hexagonal Key Set, 25 Piece FAIHKSTRIPLE
0
1

Metric, Imperial & TORX Folding Hexagonal Key Set, 25 Piece FAIHKSTRIPLE

Order Code: ZT1279441P

£33.99 Inc VAT (20%)


Description

The Faithfull Hexagonal Key Set contains 3 individual folding key sets covering the most commonly used Metric, A/F and Star keys. These professional quality keys are manufactured from fully hardened chrome vanadium steel and supplied in a fold out non-slip, soft grip coated case with each set clearly marked with the key sizes for easy identification. Contents 1 x Metric Hexagonal Key Set Sizes 1.5, 2, 2.5, 3, 4, 5, 6 & 8mm 1 x A/F Hexagonal Key Set Sizes 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 & 1/4in 1 x Star Hexagonal Key Set Sizes T9, T10, T15, T20, T25, T27, T30 & T40

See full description
Specifications for Metric, Imperial & TORX Folding Hexagonal Key Set, 25 Piece FAIHKSTRIPLE
  • Metric or Imperial
    Metric & Imperial
  • MFR Part No.
    FAIHKSTRIPLE
  • Type
    Folding
  • No. of Keys
    25
  • Number of Keys
    25
  • End Type
    Blunt
  • Key Type
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome