1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Torx Wrenches
Torx Ring Spanners

Torx Ring Spanners


4 Variants From
£15.49

Inc VAT (20%)

Up to 3.5% off
See 4 Product Variants
£15.49

Description

21TX Chrome alloy steel with chrome plating.

Feature Attributes

Standards Met:

DIN 899 or ISO 1711

Finish/Coating:

Chrome Plated

Material:

Chrome Alloy Steel

Number of Points:

6

Type:

Ring Spanner

Insulated:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome