Tuck/Window Pointer Soft Touch Handle 3/4in

Tuck/Window Pointer Soft Touch Handle 3/4in

Order Code: ZT3613330SCopy

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Tuck/Window Pointer, Soft Touch Handle
The RST Tuck or Brick Pointer has a steel blade and soft touch handle. Used to form joints between bricks to make them weatherproof and improve appearance. Fitted with a soft touch handle.

This RST Tuck/Window Pointer has the following specifications:

Blade Width: 3/4in (19mm) .
Blade Length: 6.3/4in (169mm) .

Technical Specs
Blade Width: 3/4in (19mm) .
Blade Length: 6.3/4in (169mm) .

See full description
Specifications for Tuck/Window Pointer Soft Touch Handle 3/4in
  • Blade Width
    3/4in
  • Blade Material
    Steel
  • Handle Type
    Soft Touch
  • Product Type
    Tuck / Window Pointer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome