1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Toolholders/
  6. Turning & Parting Toolholders
CoroCut 1-2 QS shank tool for parting and grooving

CoroCut 1-2 QS shank tool for parting and grooving


129 Variants From
£163.99

Inc VAT (20%)

Up to 3.5% off
See 129 Product Variants
£163.99

Description

Product Range: CoroCut 1-2
Tool Type: Parting and Grooving

Versatile parting and grooving. Cost efficiency with two edges. Secure and efficient machining.

With more than 700 standard inserts, CoroCut 1-2 covers all parting and grooving applications in most materials, from standardized grooves to parting off and profiling in heat resistant super alloys.

Features & Benefits
- Versatile parting and grooving
- Geometries and grades for all application areas
- Precision over and under coolant

Application
Parting, external grooving, face grooving, internal grooving, profiling and hard part turning
Roughing to finishing
In parting off and external grooving CoroCut® 1-2 is a cost-efficient solution to depths where the 2-edged inserts can be used.

See full description

Feature Attributes

Through Hole Function Property:

Yes

Workpiece Side Body Angle:

0 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome