1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Toolholders/
  6. Turning & Parting Toolholders
CoroCut 3 shank tool for parting and grooving

CoroCut 3 shank tool for parting and grooving


See all variants from
£132.99

Inc VAT (20%)

Up to 5% off

See all variants from £132.99

Description

Product Range: CoroCut 3

CoroCut® 3 is a complete solution for narrow precision grooving and circlip grooving. It is your first choice for cost efficient parting-off in mass production – you can save kilometers of material by reducing the insert width with CoroCut 3.

Features & Benefits
- Cost-efficient shallow parting and grooving
- Precision grooving down to the smallest widths
- Close tolerances

Application
- Geometries and grades for ISO P, M, K, and S materials
- Parting off diameters less than 12 mm (0.5 inch) or thin walled rings
- First choice for parting off bearing rings

See full description

Feature Attributes

Through Hole Function Property:

Yes

Coolant Exit Style:

0, no coolant exit

Coolant Entry Style:

Without coolant

Maximum Cutting Depth:

6.4 mm

Workpiece Side Body Angle:

0 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome