Inc VAT (20%)
CCGT Turning Inserts
80° Rhombic Insert
Insert Grade QX500
(ISO P10-P25) Cerment. For high speed finishing and light cutting. Will remain a high class surface finish. Mainly used on steels and can be applied to finish some Stainless steels and Cast Irons.
Chip Breaker: PF. Application: Finish.
Corner Radius:
0.4
Material:
Cermet
Insert Style:
CCGT
ISO Cut:
P10 to P25
Clearance Angle:
7 °
Manufacturer Grade:
QX500
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy